1-1/2 in. x 20 ft. PVC Drainage Pipe
1-1/2 in. x 20 ft. PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Lift: 3300-
Pick Up: 2,820 Available in Hilliard, OH
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- White pipe used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications.
- Not intended for pressure use
- For use where systems will not exceed 140 deg F
- Available in select lengths
- ASTM Specifications: ASTM D-1785, ASTM D-4396, ASTM F-891
- NSF certified
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665
- Application:
- Sewage, Storm Drainage
- Color Finish Name:
- White
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- Wall Thickness:
- 0.145 in