1-1/4 in. x 20 ft. x 0.215 in. Threaded Schedule 120 PVC Pipe
1-1/4 in. x 20 ft. x 0.215 in. Threaded Schedule 120 PVC Pipe
Package Quantity Info:
FT: 1 ST: 20 BD: 2000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Suitable for any domestic, municipal, industrial and dewatering application where solvent-weld PVC well casing is used
- Totally corrosion-free, it is a highly dependable environmentally friendly product that is easier to handle and less expensive to ship than comparable steel drop pipe
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 2 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 120
- Wall Thickness:
- 0.215 in