1-1/4 in. x 20 ft. Schedule 80 Threaded PVC Well Casing Pipe
1-1/4 in. x 20 ft. Schedule 80 Threaded PVC Well Casing Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Lightweight and easy to handle
- Maximizes heat transfer needed for air conditioning with a large surface area and minimizes damaging corrosion with copper tubing and aluminum fins
- Durable contruction and smooth-running design
- Year-round comfort
Specifications
- ASTM:
- ASTM D-1785
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 1-1/4 in
- Pressure - Maximum:
- 260 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- Wall Thickness:
- 0.191 in