1-3/4 in. Barn Door Hanger Bolt in Black
1-3/4 in. Barn Door Hanger Bolt in Black
Frequently Purchased Together
Product Details
Product Details
- Replacement Bolts for Bolt through Hangers in 1-3/4" Thick Door
- Includes Bolt Washer and Cap Nut
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Bolt
- Size:
- 1-3/8 in
- Smart Home Enabled:
- No
- UL Listed:
- No