1-3/4 in. Barn Door Non-mortise Guide
1-3/4 in. Barn Door Non-mortise Guide
Frequently Purchased Together
Product Details
Product Details
- Steel easy to install guide for 1-3/8 " thick Doors
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Guide
- Size:
- 1-3/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No