1-4/5 in. Stainless Steel Screw Pin Bow Shackle
1-4/5 in. Stainless Steel Screw Pin Bow Shackle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 1-4/5 in
- Lift Capacity:
- 930 lb
- Material:
- Stainless Steel
- Material Type:
- 316
- Number of Tools Included:
- 1
- Tool Type:
- Shackle
- Weight:
- 0.06 lb
- Work Load Limit:
- 960 lb