1-5/8 in. x 10 ft. 12 ga Galvanized Carbon Steel Half Slotted Strut
1-5/8 in. x 10 ft. 12 ga Galvanized Carbon Steel Half Slotted Strut
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 300-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Slots: 9/16" x 1 1/8"
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Height:
- 3-1/4 in
- Length:
- 10 ft
- Material:
- Carbon Steel
- Strut Type:
- Half Slot Strut
- UL Listed:
- No
- Width:
- 1-5/8 in