This product requires certification to purchase.

1-5/8 in. x 10 ft. 14 ga Carbon Steel Half Slotted Strut

You last purchased this on
 

1-5/8 in. x 10 ft. 14 ga Carbon Steel Half Slotted Strut

  • Fast #
  • Part #GST7888S14G2S1
  • Item #3823355
  • Manufacturer Part #GST7888S14G2S1
5 out of 5 Customer Rating
You last purchased this on
 

1-5/8 in. x 10 ft. 14 ga Carbon Steel Half Slotted Strut

  • Fast #
  • Part #GST7888S14G2S1
  • Item #3823355
  • Manufacturer Part #GST7888S14G2S1
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Lift: 500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slots: 9/16 in. x 1 1/8 in.
  • Requires Certification

Specifications

Coating:
Green
Color Finish Name:
Green
FM Approved:
No
Gauge (metal):
14 ga
Height:
13/16 in
Length:
10 ft
Material:
Carbon Steel
Strut Type:
Half Slot Strut
UL Listed:
No
Width:
1-5/8 in