This product requires certification to purchase.

1-5/8 in. x 20 ft. 12 ga Galvanized Carbon Steel Half Slotted Back to Back Strut

You last purchased this on
 

1-5/8 in. x 20 ft. 12 ga Galvanized Carbon Steel Half Slotted Back to Back Strut

  • Fast #
  • Part #GST7882B12Z2S2
  • Item #3823311
  • Manufacturer Part #GST7882B12Z2S2
3.8 out of 5 Customer Rating
You last purchased this on
 

1-5/8 in. x 20 ft. 12 ga Galvanized Carbon Steel Half Slotted Back to Back Strut

  • Fast #
  • Part #GST7882B12Z2S2
  • Item #3823311
  • Manufacturer Part #GST7882B12Z2S2
3.8 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Lift: 300
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Slots: 9/16 in. x 1 1/8 in.
  • Requires Certification

Specifications

Coating:
Galvanized
FM Approved:
No
Gauge (metal):
12 ga
Height:
1-5/8 in
Length:
20 ft
Material:
Carbon Steel
Strut Type:
Back to Back Strut
UL Listed:
No
Width:
1-5/8 in