1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge Green Coated Half Slotted Back to Back Strut
1-5/8 x 1-5/8 in. x 10 ft. 12 Gauge Green Coated Half Slotted Back to Back Strut
Package Quantity Info:
Each: 1 Stick: 10 Lift: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Slots: 9/16" x 1 1/8"
Specifications
- Coating:
- Green Zinc
- Gauge (metal):
- 12 ga
- Height:
- 1-5/8 in
- Length:
- 10 ft
- Material:
- Carbon Steel
- Strut Type:
- Back to Back Strut
- Width:
- 1-5/8 in