1-5/8 x 1-5/8 in. x 20 ft. Galvanized Back to Back Strut
1-5/8 x 1-5/8 in. x 20 ft. Galvanized Back to Back Strut
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Height:
- 1-5/8 in
- Length:
- 20 ft
- Material:
- Carbon Steel
- Strut Type:
- Back to Back Strut
- UL Listed:
- No
- Width:
- 1-5/8 in