This product requires certification to purchase.

10 ft. Solid 1-5/8 x 13/16 14ga Galvanized Strut Channel

FNW®

Figure 7888 10 ft. Solid 1-5/8 x 13/16 14ga Galvanized Strut Channel

  • Fast #
  • Part #FNWST7888S14ZSD1
  • Item #3823312
  • Manufacturer Part #GST7888S14ZSD1
4.9 out of 5 Customer Rating
Brand image
FNW®

Figure 7888 10 ft. Solid 1-5/8 x 13/16 14ga Galvanized Strut Channel

  • Fast #
  • Part #FNWST7888S14ZSD1
  • Item #3823312
  • Manufacturer Part #GST7888S14ZSD1
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 10 Bundle: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-5/8 x 13/16
  • 14 ga
  • Solid
  • Pre-Galvanized
  • 10 ft
  • Requires Certification

Documents


Specifications

Application:
Commercial
Coating:
Pre-Galvanized
Collection:
Figure 7888
FM Approved:
No
Gauge (metal):
14 ga
Height:
13/16 in
Length:
10 ft
Material:
Steel
Strut Type:
Solid Strut
UL Listed:
No
Width:
1-5/8 in