This product requires certification to purchase.

1-5/8 x 13/16 in. x 10 ft. Yellow Solid Strut

You last purchased this on
 

1-5/8 x 13/16 in. x 10 ft. Yellow Solid Strut

  • Fast #
  • Part #GST7888S14YSD1
  • Item #3823344
  • Manufacturer Part #GST7888S14YSD1
3.4 out of 5 Customer Rating
You last purchased this on
 

1-5/8 x 13/16 in. x 10 ft. Yellow Solid Strut

  • Fast #
  • Part #GST7888S14YSD1
  • Item #3823344
  • Manufacturer Part #GST7888S14YSD1
3.4 out of 5 Customer Rating

X Points
per 10 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Yellow
FM Approved:
No
Gauge (metal):
14 ga
Height:
13/16 in
Length:
10 ft
Strut Type:
Solid Strut
UL Listed:
No
Width:
1-5/8 in