This product requires certification to purchase.

20 ft. Half Slot 1-5/8 x 13/16 14ga 304SS Strut Channel

FNW®

Figure 7888 20 ft. Half Slot 1-5/8 x 13/16 14ga 304SS Strut Channel

  • Fast #
  • Part #FNWST7888S1442S2
  • Item #3823337
  • Manufacturer Part #GST7888S1442S2
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7888 20 ft. Half Slot 1-5/8 x 13/16 14ga 304SS Strut Channel

  • Fast #
  • Part #FNWST7888S1442S2
  • Item #3823337
  • Manufacturer Part #GST7888S1442S2
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 20 Bundle: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-5/8 x 13/16
  • 14 ga
  • Half Slot
  • 304 Stainless Steel
  • 20 ft
  • Requires Certification

Documents


Specifications

Application:
Commercial
Coating:
Stainless Steel 304
Collection:
Figure 7888
FM Approved:
No
Gauge (metal):
14 ga
Height:
13/16 in
Length:
20 ft
Material:
Stainless Steel
Strut Type:
Half Slot Strut
UL Listed:
No
Width:
1-5/8 in