This product requires certification to purchase.

1-5/8 x 2-7/16 in. x 20 ft. Yellow Zinc Solid Strut

You last purchased this on
 

1-5/8 x 2-7/16 in. x 20 ft. Yellow Zinc Solid Strut

  • Fast #
  • Part #GST7881S12YSD2
  • Item #3823348
4.8 out of 5 Customer Rating
You last purchased this on
 

1-5/8 x 2-7/16 in. x 20 ft. Yellow Zinc Solid Strut

  • Fast #
  • Part #GST7881S12YSD2
  • Item #3823348
4.8 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 400
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Yellow Zinc
Gauge (metal):
12 ga
Height:
2-7/16 in
Length:
20 ft
Material:
Carbon Steel
Strut Type:
Solid Strut
Width:
1-5/8 in