This product requires certification to purchase.

1-5/8 x 3-1/4 in. x 20 ft. Galvanized Solid Strut

You last purchased this on
 

1-5/8 x 3-1/4 in. x 20 ft. Galvanized Solid Strut

  • Fast #
  • Part #GST7880S12ZSD2
  • Item #1259000
  • Manufacturer Part #GST7880S12ZSD2
5 out of 5 Customer Rating
You last purchased this on
 

1-5/8 x 3-1/4 in. x 20 ft. Galvanized Solid Strut

  • Fast #
  • Part #GST7880S12ZSD2
  • Item #1259000
  • Manufacturer Part #GST7880S12ZSD2
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
12 ga
Height:
3-1/4 in
Length:
20 ft
Material:
Carbon Steel
Strut Type:
Solid Strut
Width:
1-5/8 in