1-57/100 in. Steel Barn Door Non-Mortise Guide in Black
1-57/100 in. Steel Barn Door Non-Mortise Guide in Black
Frequently Purchased Together
Product Details
Product Details
- Steel easy to install guide for 1-3/4 " thick Doors
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 39/50 in
- Length:
- 1-57/100 in
- Material:
- Steel
- Product Type:
- Guide
- Size:
- 1-57/100 in x 1-13/20 in x 39/50 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 1-13/20 in