1 ft. Flanged 250 psi Domestic Bituminous Tar CL53 Ductile Iron Nipple
1 ft. Flanged 250 psi Domestic Bituminous Tar CL53 Ductile Iron Nipple
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI A12.51, ANSI A21.10, ANSI A21.15, ANSI A21.4, ANSI B16.1
- Coating:
- Bituminous Tar
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Nipple, Straight
- Length:
- 1 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Protecto P-401
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No