This product requires certification to purchase.

1 gal. Bitumastic Kop Coated Sealant

You last purchased this on
 

1 gal. Bitumastic Kop Coated Sealant

  • Fast #
  • Part #NBIT501G
  • Item #1677632
  • Manufacturer Part #BIT50-1G
5 out of 5 Customer Rating
You last purchased this on
 

1 gal. Bitumastic Kop Coated Sealant

  • Fast #
  • Part #NBIT501G
  • Item #1677632
  • Manufacturer Part #BIT50-1G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Application up to 30 dry mils in a single coat
  • Self priming, single-coat capabilities
  • Excellent corrosion resistance
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Mastic Sealant
Size:
1 gal