1 Gang REG LUB
1 Gang REG LUB
Product Details
Product Details
- Made in the USA
- Contains 3 barbs
- Manufactured and certified to ASTM F1807
- Meets ANSI/NSF 61 low lead requirements
Specifications
- Length:
- 1/200 in
- NSF Certified:
- No
- Product Type:
- Lubricant
- Width:
- 1/200 in