1 hp X-13 120V SELECTECH Motor
1 hp X-13 120V SELECTECH Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rheem OEM repair part
Specifications
- Blower Type:
- ECM Constant Torque
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Product Type:
- Motor
- UPC:
- 662021536083
- Volts:
- 120V