This product requires certification to purchase.

1 in. Carbon Steel Carriage Bolt (Pack of 100)

You last purchased this on
 

1 in. Carbon Steel Carriage Bolt (Pack of 100)

  • Fast #
  • Part #GRA06501
  • Item #1614047
  • Manufacturer Part #06501
5 out of 5 Customer Rating
You last purchased this on
 

1 in. Carbon Steel Carriage Bolt (Pack of 100)

  • Fast #
  • Part #GRA06501
  • Item #1614047
  • Manufacturer Part #06501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Diameter:
3/8 in
Length:
1 in
Material:
Carbon Steel
Package Quantity:
Pack of 100
Product Type:
Carriage Bolt