This product requires certification to purchase.

1 IN PVC MINIBLIND 37X48 WHIT

You last purchased this on
 

1 IN PVC MINIBLIND 37X48 WHIT

  • Fast #
  • Part #LML3748WH
  • Item #4807832
  • Manufacturer Part #ML3748WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

1 IN PVC MINIBLIND 37X48 WHIT

  • Fast #
  • Part #LML3748WH
  • Item #4807832
  • Manufacturer Part #ML3748WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fade resistant PVC slats, repels dust, water and grime
  • Double slat valance and hold down brackets included with every blind
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
48 in
Material:
Plastic
Material Type:
PVC
Size:
37 in x 48 in
Thickness:
0.07 in
Width:
37 in