This product requires certification to purchase.

1 in. 150# Black Malleable Iron 90 Degree Elbow

You last purchased this on
 

1 in. 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IBE9G
  • Item #7054753
4.8 out of 5 Customer Rating
You last purchased this on
 

1 in. 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IBE9G
  • Item #7054753
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Elbow Degree:
90 DD
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Malleable Iron
Pressure Class:
150#