1 in. 150# Ground Joint Black Malleable Iron Union
1 in. 150# Ground Joint Black Malleable Iron Union
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 60 Pallet: 1620-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Material: Malleable Iron
- Coating: Black
- Rating: 150#
- Connection: Ground Joint
- Domestic
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-197
- Coating:
- Black
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Ground Joint
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Malleable Iron
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#