This product requires certification to purchase.

1 in. 150# SS 304L Paddle Blind Flange Stainless Steel

You last purchased this on
 

1 in. 150# SS 304L Paddle Blind Flange Stainless Steel

  • Fast #
  • Part #IS4LPBFG-B
  • Item #4402777
4.8 out of 5 Customer Rating
You last purchased this on
 

1 in. 150# SS 304L Paddle Blind Flange Stainless Steel

  • Fast #
  • Part #IS4LPBFG-B
  • Item #4402777
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flange Type:
Blind
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No