This product requires certification to purchase.

1 in. 250# Cast Iron 90 Degree Elbow

You last purchased this on
 

1 in. 250# Cast Iron 90 Degree Elbow

You last purchased this on
 

1 in. 250# Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCIX9G
  • Item #265295
  • Manufacturer Part #0300501004
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Elbow Degree:
90 DD
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
250#



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com