This product requires certification to purchase.

1 in. 3000# FS LRES SW 45 Elbow Forged Steel A105N S62 Low Residual

You last purchased this on
 

1 in. 3000# FS LRES SW 45 Elbow Forged Steel A105N S62 Low Residual

  • Fast #
  • Part #GFS3S4LRG
  • Item #4460284
4.5 out of 5 Customer Rating
You last purchased this on
 

1 in. 3000# FS LRES SW 45 Elbow Forged Steel A105N S62 Low Residual

  • Fast #
  • Part #GFS3S4LRG
  • Item #4460284
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow, Straight
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No