This product requires certification to purchase.

1 in. 3000# SS 304L Threaded 90 Elbow Stainless Steel

1 in. 3000# SS 304L Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #IS4L3T9G
  • Item #277014
  • Manufacturer Part #3401D-16
4 out of 5 Customer Rating

1 in. 3000# SS 304L Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #IS4L3T9G
  • Item #277014
  • Manufacturer Part #3401D-16
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 20 Pallet: 1200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
UPC:
781889166086