This product requires certification to purchase.

1 in. 316L Stainless Steel Weldolet

You last purchased this on
 

1 in. 316L Stainless Steel Weldolet

  • Fast #
  • Part #WOLS6L36KGW
  • Item #7205615
5 out of 5 Customer Rating
You last purchased this on
 

1 in. 316L Stainless Steel Weldolet

  • Fast #
  • Part #WOLS6L36KGW
  • Item #7205615
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
No
Fits Pipe Size:
2 in -36 in
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Outlet Size (in):
1
Schedule Class:
40
UL Listed:
No