This product requires certification to purchase.

1 in. 6000# A105 SW 90 Elbow Forged Steel Socket Weld

You last purchased this on
 

1 in. 6000# A105 SW 90 Elbow Forged Steel Socket Weld

  • Fast #
  • Part #FS6S9G
  • Item #265070
  • Manufacturer Part #12500110
5 out of 5 Customer Rating
You last purchased this on
 

1 in. 6000# A105 SW 90 Elbow Forged Steel Socket Weld

  • Fast #
  • Part #FS6S9G
  • Item #265070
  • Manufacturer Part #12500110
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Elbow
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No