This product requires certification to purchase.

1 in. 8.5 Tons Metal Shackle with Pin

You last purchased this on
 

1 in. 8.5 Tons Metal Shackle with Pin

  • Fast #
  • Part #CCX100010I
  • Item #4246010
  • Manufacturer Part #CX10-0010-I
5 out of 5 Customer Rating
You last purchased this on
 

1 in. 8.5 Tons Metal Shackle with Pin

  • Fast #
  • Part #CCX100010I
  • Item #4246010
  • Manufacturer Part #CX10-0010-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Working load limit permanently shown on every shackle
  • Requires Certification

Documents


Specifications

Coating:
Hot Dip Galvanized
Height:
6-14/25 in
Lift Capacity:
17000 lb
Material:
Metal
Tool Type:
Shackle
Weight:
5.03 lb
Width:
1 in