This product requires certification to purchase.

1 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

You last purchased this on
 

1 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

  • Fast #
  • Part #E1048YF11G
  • Item #4834734
  • Manufacturer Part #1048YF11 1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

1 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

  • Fast #
  • Part #E1048YF11G
  • Item #4834734
  • Manufacturer Part #1048YF11 1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Alloy Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Size:
1 in
Valve Stem:
Rising