1 in. Beveled Schedule 40 Black Carbon Steel Pipe
1 in. Beveled Schedule 40 Black Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 21 Lift: 1260-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53A
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- A
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 1 in
- Schedule Class:
- 40