1 in. Brass Union Garden Valve
1 in. Brass Union Garden Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Angle valve, less union
- 1" less union rising swivel - red brass
Documents
Specifications
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1 in
- Valve Type:
- Garden Valve