1 in. Copper Coupling 1-1/8 in OD
1 in. Copper Coupling 1-1/8 in OD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Specifically designed for use in medical and clean environmental applications
- Each fitting is manufactured to strict quality standards and meets all NFPA 99C and CGA G-4.1 standards
Specifications
- ASME:
- ASME B16.18, ASME B16.22
- Clean Bagged:
- Yes
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Copper
- NSF:
- NSF 14, NSF 61 Annex G
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov