This product requires certification to purchase.

1 in. CPVC Schedule 80 Threaded Flange

You last purchased this on
 

1 in. CPVC Schedule 80 Threaded Flange

  • Fast #
  • Part #CP80TFG
  • Item #175589
  • Manufacturer Part #059242
5 out of 5 Customer Rating
You last purchased this on
 

1 in. CPVC Schedule 80 Threaded Flange

  • Fast #
  • Part #CP80TFG
  • Item #175589
  • Manufacturer Part #059242
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2925
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Xirtec CPVC Schedule 80 Flange Fpt Solid Style
  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM F1970
CSA Certified:
CSA B137.6
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Flange
Flange Type:
Threaded
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80