1 in. CPVC Standard Port Flanged 150# Ball Valve
1 in. CPVC Standard Port Flanged 150# Ball Valve
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Color Finish Name:
- Grey
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 5-1/8 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Pressure - Maximum:
- 235 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve