This product requires certification to purchase.

1 in. Ductile Iron Diaphragm Valve

You last purchased this on
 

1 in. Ductile Iron Diaphragm Valve

  • Fast #
  • Part #D2000W1943G
  • Item #7572344
  • Manufacturer Part #2000-W1-943
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

1 in. Ductile Iron Diaphragm Valve

  • Fast #
  • Part #D2000W1943G
  • Item #7572344
  • Manufacturer Part #2000-W1-943
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Ductile Iron
Media:
Gas
Pressure - Maximum:
150 psi
Valve Size:
1 in
Valve Type:
Diaphragm Valve