1 in. Flange Safety Shield
1 in. Flange Safety Shield
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Resistance to temperatures up to 450°F (232°C)
- Pressures up to 1650 psi mullen burst strength (114 bar)
- Inert to a wide spectrum of commercial chemicals
- Protection against corrosion
- Available with quarter inch threaded drain for secondary containment
Specifications
- Application:
- Chemical, Food Processing, Pharmaceutical, Pulp and Paper
- Coating:
- Tetrafluoroethylene
- Fits Pipe Size:
- 1 in
- Height:
- 1 in
- Length:
- 4-1/4 in
- Material:
- Fiberglass
- Pressure Class:
- 150#
- Product Type:
- Safety Shield
- Weight:
- 0.15 lb
- Width:
- 4-13/100 in