This product requires certification to purchase.

1 in. FNPT 3000# Forged Steel Union

You last purchased this on
 

1 in. FNPT 3000# Forged Steel Union

  • Fast #
  • Part #IGFSTSSUG
  • Item #3816057
  • Manufacturer Part #12234010X
3.7 out of 5 Customer Rating
You last purchased this on
 

1 in. FNPT 3000# Forged Steel Union

  • Fast #
  • Part #IGFSTSSUG
  • Item #3816057
  • Manufacturer Part #12234010X
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Union
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No