This product requires certification to purchase.

1 in. FNPT Global Brass Tee

You last purchased this on
 

1 in. FNPT Global Brass Tee

  • Fast #
  • Part #IBRTG
  • Item #460016
  • Manufacturer Part #X106-16
5 out of 5 Customer Rating
You last purchased this on
 

1 in. FNPT Global Brass Tee

  • Fast #
  • Part #IBRTG
  • Item #460016
  • Manufacturer Part #X106-16
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Material: brass
  • 125#
  • Threaded
  • Import
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-584
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov