This product requires certification to purchase.

1 in. Galvanized Adjustable Long Drop Clevis Hanger

You last purchased this on
 

1 in. Galvanized Adjustable Long Drop Clevis Hanger

  • Fast #
  • Part #GLDCHG
  • Item #9558
  • Manufacturer Part #0560299836
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

1 in. Galvanized Adjustable Long Drop Clevis Hanger

  • Fast #
  • Part #GLDCHG
  • Item #9558
  • Manufacturer Part #0560299836
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • An Economical Attachment For Light Duty Service
  • Requires Certification

Documents


Specifications

Application:
Non-insulated, Stationary Copper Tube
Coating:
Galvanized
EMT Size:
1
Fits Pipe Size:
1 in
Height:
2-21/25 in
Length:
3/4 in
Material:
Carbon Steel
Rod Size (in):
3/8 in