1 in. Global Black Steel Weld Half Coupling
1 in. Global Black Steel Weld Half Coupling
Package Quantity Info:
Each: 1 Inner Pack: 60 Case: 240 Pallet: 11520-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 15/16 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No