1 in. MNPT 125# Square Head Brass Plug
1 in. MNPT 125# Square Head Brass Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: brass
- 125#
- Threaded
- Import
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B-584
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Plug
- Head Style:
- Square Head
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -20 to 400 Deg F