1 in. MNPT Carbon Steel Square Head Plug
1 in. MNPT Carbon Steel Square Head Plug
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 150 Pallet: 10000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
- Made in U.S.A. - Rohs compliant
Documents
Specifications
- Coating:
- Black
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Plug
- Head Style:
- Square Head
- Material:
- Carbon Steel
- Origin:
- Domestic