This product requires certification to purchase.

1 in. MPT x IPS Compression Straight Steel Riser Elbow

You last purchased this on
 

1 in. MPT x IPS Compression Straight Steel Riser Elbow

  • Fast #
  • Part #CSRG
  • Item #137135
  • Manufacturer Part #610010136000
5 out of 5 Customer Rating
You last purchased this on
 

1 in. MPT x IPS Compression Straight Steel Riser Elbow

  • Fast #
  • Part #CSRG
  • Item #137135
  • Manufacturer Part #610010136000
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
Compression
End Connections:
MPT x Compression
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Steel
Material Type:
HDPE