1 in. MPT x IPS Plain End Anodeless Riser with Stab
1 in. MPT x IPS Plain End Anodeless Riser with Stab
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- PE to steel transition joint is stronger than the PE pipe
- The riser utilizes an o-ring design for added protection
- All products are protected with an electrostatically-applied, fusion-bonded epoxy powder coating specifically designed for the exterior of gas petroleum pipelines
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM F-1973
- End Connection 1:
- MPT
- End Connection 2:
- Push-to-Connect
- End Connections:
- MPT x Push-to-Connect
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight