This product requires certification to purchase.

1 in. NPT 125# Cast Iron Cross

You last purchased this on
 

1 in. NPT 125# Cast Iron Cross

  • Fast #
  • Part #BCICRG
  • Item #26950
  • Manufacturer Part #0300109006
4.3 out of 5 Customer Rating
You last purchased this on
 

1 in. NPT 125# Cast Iron Cross

  • Fast #
  • Part #BCICRG
  • Item #26950
  • Manufacturer Part #0300109006
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1247
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.4
Application:
Fire Protection
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT x NPT x NPT x NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cross, Straight
Material:
Cast Iron
Origin:
Domestic
Pressure - Maximum:
175 psi
Pressure Class:
125#