This product requires certification to purchase.

1 in. NPT Black Ductile Iron 90 Degree Elbow

You last purchased this on
 

1 in. NPT Black Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #IBDI9G
  • Item #3297238
  • Manufacturer Part #0840000004
4.1 out of 5 Customer Rating
You last purchased this on
 

1 in. NPT Black Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #IBDI9G
  • Item #3297238
  • Manufacturer Part #0840000004
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 35 Case: 70 Pallet: 2520
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B16.3
ASTM:
ASTM A-536 Grade 65-42-12
Application:
Fire Protection
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global